Shop All Pneumatic Condensate Auto Drains
Midwest Control
Loss Float Drain, Zero Air, 1/2"FPT, 300psi
Mfr # AFD-50
Zoro # G7722919
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Gauge Included No
Product Information
- Brand Midwest Control
- MFR # AFD-50
- Zoro # G7722919
- UPC # 701385364113
- Country of Origin China
- Category Pneumatic Condensate Auto Drains
Details
Item | Loss Float Drain,Zero Air,1/2"FPT,300psi |
Drain Type | Automatic |
Gauge Included | No |
Description
Loss Float Drain,Zero Air,1/2 In.FPT,300psi, Drain Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471466V (471466V)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNK4)
- DIXON Norgren by 1 Series Non-Relieving Water Pressure Regulator with GC230 Gauge, 1/2 in PTF, 10 GPM Flow (R43-406RG)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0060D005BN, Pressure Line, 5 micron, Outside-In (MF0060401)
- MIDWEST CONTROL Condensate Timer Drain, 1/2" FPT (MCDV50-DK)
- MIDWEST CONTROL Condensate Timer Drain, 1/4" FPT (MCDV25-DK)
- MIDWEST CONTROL Loss Condensate Drain, ZeroAir, 3/4"x1/2" (ACT-2000Q)
- DIXON Series 1-Drain (3000-10)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 1/4" (5802S)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/8 In. (13X522)
- Midwest Control Pneumatic Condensate Auto Drains