Shop All Ball Valves
Midwest Control
Exhaust Ball Valve, 2" FPT, 200 CWP
Mfr # ADV-200
Zoro # G7722998
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Forged Brass
- Body Style Inline
- Stem Type Blowout Proof
- Standard OSHA Compliant; ISO Registered Factory; MSS SP-110; RoHS Compliant
Product Information
- Brand Midwest Control
- MFR # ADV-200
- Zoro # G7722998
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Standard | OSHA Compliant; ISO Registered Factory; MSS SP-110; RoHS Compliant |
Ball Valve Product Group | Manual |
Temp. Range | -40 Degrees F to 350 Degrees F |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 200 psi CWP, 150 WSP |
Valve Structure | Full Port |
Stem Material | brass |
Connection Type | FPT x FPT |
Ball Material | Chrome Plated Brass |
Seat Material | PTFE |
Handle Type | Lockable Steel Handle w/Vinyl Grip |
Item | Exhaust Ball Valve,2" FPT,200 CWP |
Description
Exhaust Ball Valve,2 In. FPT,200 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Pressure Vacuum Breaker, 8 3/8 in H, 1 in (4A505A2F)
- BON TOOL Bon 14-403 Water Nozzle, 1 Gpm (14-403)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-06-06-SS)
- PFISTER Pfister S/A Hdl Brass 1 Pc Bn (940-047J)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- MIDWEST CONTROL 2" FPT Stainless Steel Locking Ball Valve (SSV-200)
- MIDWEST CONTROL Brass Ball Valve, 1-1/2" FPT, 600 CWP (KTC-150)
- MIDWEST CONTROL Brass Ball Valve, 1-1/2" MPT X FPT (KTCM-150)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- SPEARS 3/4" Socket x FNPT CPVC Ball Valve Inline (3639-007C)
- Midwest Control Valves