Shop All Ball Valves
Midwest Control
Exhaust Ball Valve, 1-1/2" FPT, 200 CW
Mfr # ADV-150
Zoro # G7722876
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Forged Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Ball Valve Basic Body Material Brass
Product Information
- Brand Midwest Control
- MFR # ADV-150
- Zoro # G7722876
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Ball Material | Chrome Plated Brass |
Ball Valve Basic Body Material | Brass |
Valve Structure | Full Port |
Handle Type | Lockable Steel Handle w/Vinyl Grip |
Stem Type | Blowout Proof |
Temp. Range | -40 Degrees F to 350 Degrees F |
Ball Valve Product Group | Manual |
Max. Pressure | 200 psi CWP, 150 WSP |
Stem Material | brass |
Standard | OSHA Compliant; ISO Registered Factory; MSS SP-110; RoHS Compliant |
Seat Material | PTFE |
Connection Type | FPT x FPT |
Description
Exhaust Ball Valve,1-1/2" FPT,200 CW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Laminar Flow Outlet, Vandal Resistant (E37VPJKABCP)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 3/8" Tube Size, Black (ZUSA-TF-PTC-225)
- JONES STEPHENS DielUnion Female Sweat, 3/4"x3/4", 7/8" OD (D06075)
- PFISTER Pfister Sput Apptr (970-0370)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- MIDWEST CONTROL Brass Ball Valve, 1-1/4" FPT, 600 CWP (KTC-125)
- MIDWEST CONTROL Brass Ball Valve, 1/4" MPT x FPT, 600 CWP, Body Style: Inline (KTCM-25)
- MIDWEST CONTROL 1/4" FPT x FPT Mini Brass Ball Valve (MFTH-25)
- MIDWEST CONTROL 1/2" MPT xFPT Lead Free Brass Ball Valve (MBB-50NL)
- MIDWEST CONTROL Brass Ball Valve, 1-1/2" FPT, 600 CWP (KTC-150)
- FLOW PLUS Ball Valve, 1", 1000 psi, 3 Way, CF8M, Valve Structure: T-Port (10B076666RRSET)
- Midwest Control Ball Valves