Shop All Ball Valves
Midwest Control
Brass Ball Valve, Plated, 3" FPT, 600 CWP
Mfr # FPC-300
Zoro # G7721826
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material Forged Brass Body Nickel Plated
- Body Style Inline
- Handle Type Lever Handle w/Vinyl Grip
- Ball Material 304 Stainless Steel
Product Information
- Brand Midwest Control
- MFR # FPC-300
- Zoro # G7721826
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | Forged Brass Body Nickel Plated |
Body Style | Inline |
Handle Type | Lever Handle w/Vinyl Grip |
Ball Material | 304 Stainless Steel |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Standard | UL, CSA Approved; MSS SP-110; ANSI B1.20.1 |
Valve Structure | Full Port |
Stem Type | Blowout Proof |
Temp. Range | 0 Degrees F to 365 Degrees F |
Stem Material | 304 Stainless Steel |
Connection Type | FNPT x FNPT |
Item | Brass Ball Valve,Plated,3" FPT,600 CWP |
Description
Brass Ball Valve,Plated,3 In. FPT,600 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Baskt St, SS, Twist n Lock, Screw-In Baskt (S14003)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6-6 ME-B)
- WATER-TITE Water Heater Stand, 24x24x18" (83181)
- ALLPOINTS Bumper, Latch , Restroom Door (1412009)
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- MIDWEST CONTROL Brass Ball Valve, Plated, 3/4" FPT, 600 CWP (G-FPC-75)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- ANCHOR FLUID POWER 1/2" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N1/2-11DB)
- Midwest Control Ball Valves