Shop All Ball Valves
This Product is Discontinued
Midwest Control
Brass Ball Valve, 3/4" FPT, 400 CWP (Discontinued)
Mfr # F400-75TH
Zoro # G7723969
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Body Material Forged Brass
- Body Style Inline
- Temp. Range 0 Degrees F to 365 Degrees F
- Standard ANSI.B1.20.1; ISO Registered Factory; MSS SP-110; RoHs Compliant
Product Information
- Brand Midwest Control
- MFR # F400-75TH
- Zoro # G7723969
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Temp. Range | 0 Degrees F to 365 Degrees F |
Standard | ANSI.B1.20.1; ISO Registered Factory; MSS SP-110; RoHs Compliant |
Stem Material | brass |
Max. Pressure | 400 psi CWP, 150 psi WSP |
Connection Type | FPT x FPT |
Valve Structure | Full Port |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Ball Material | Brass |
Ball Valve Basic Body Material | Brass |
Handle Type | T-handle |
Item | Brass Ball Valve,3/4" FPT,400 CWP |
Description
Brass Ball Valve,3/4 In. FPT,400 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.