Shop All Ball Valves
Midwest Control
Brass Ball Valve, 2" MPT X FPT, 600 CWP
Mfr # KTCM-200
Zoro # G7721975
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Forged Brass
- Body Style Inline
- Max. Pressure 600 psi CWP, 150 psi WSP
- Handle Type Lever Handle w/Vinyl Grip
Product Information
- Brand Midwest Control
- MFR # KTCM-200
- Zoro # G7721975
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Handle Type | Lever Handle w/Vinyl Grip |
Standard | UL125/UL842 600 CWP CSA (CGA/AGA Certified ); ISO Registered Factory; MSS SP-110; RoHS Complaint |
Stem Type | Blowout Proof |
Temp. Range | -40 Degrees F to 365 Degrees F |
Stem Material | brass |
Ball Material | Brass |
Valve Structure | Full Port |
Ball Valve Basic Body Material | Brass |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Connection Type | MPT x FPT |
Description
Brass Ball Valve,2" MPT X FPT,600 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Apex Qc Hose Assembly (RP93980)
- DURAVIT Washbasin 23" Happy D.2 w/Overflow+FaucetDeck, 1 Hole Wh (2316600000)
- ZORO SELECT 1/4" Black Forged Steel Coupling (1MNA1)
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100BG)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MIDWEST CONTROL 1-1/4" FPT Lead Free Brass Ball Valve (FBB-125NL)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50NLH)
- Midwest Control Ball Valves