Shop All Ball Valves
Midwest Control
Ball Valve, 3/4", FPT, 316SS, 1000 CWP
Mfr # SSR-75
Zoro # G7739019
product price: $33.59
/ea
Sold in multiples of 2 for $67.18
$67.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material 316 Stainless Steel
- Body Style Inline
- Temp. Range -20 Degrees F to 425 Degrees F
- Handle Type 304 Stainless Steel Lever Handle w/ Vinyl Grip
Product Information
- Brand Midwest Control
- MFR # SSR-75
- Zoro # G7739019
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | 316 Stainless Steel |
Body Style | Inline |
Temp. Range | -20 Degrees F to 425 Degrees F |
Handle Type | 304 Stainless Steel Lever Handle w/ Vinyl Grip |
Max. Pressure | 1000 psi CWP, 150 psi WSP |
Ball Valve Basic Body Material | 316 Stainless Steel |
Valve Structure | 2 Piece, Full Port |
Seat Material | PTFE |
Ball Material | 316 stainless steel |
Standard | ISO Registered Factory; MSS SP-110; RoHS Compliant |
Stem Material | 316 stainless steel |
Connection Type | FPT x FPT |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Item | Ball Valve,3/4",FPT,316SS,1000 CWP |
Description
Ball Valve,3/4 In.,FPT,316SS,1000 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 6 in (HDC600)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2-1/2 in Nominal, MNPT x Weld End Style, Carbon Steel, Dom (A7125)
- DANCO Ballcock Shank Gasket Black Rubber (40141B)
- SPRINGER PARTS LKC-2 Seal Ring. EPDM (3.0"); Replaces Alfa Laval Part# 9611253154 (9611253154SP)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MIDWEST CONTROL Brass Ball Valve, Plated, 3/4" FPT, 600 CWP (G-FPC-75)
- MIDWEST CONTROL 1-1/4" FPT Lead Free Brass Ball Valve (FBB-125NL)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- ANCHOR FLUID POWER 1/2" SAE STRAIGHT THREADED 7250 PSI BLOCK BODY BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2S#8-11DB)
- Midwest Control Valves