Shop All Reusable Water Bottles
Midwest Can
Water Container, 4.5 gal. Cap., Clear, HDPE
Mfr # 9119
Zoro # G6580749
original price:
$14.84
15% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.5 gal
- Material High Density Polyethylene
- Standards EPA, CARB
- Width 9 1/4 in
- Height 15 1/2 in
Product Information
- Brand Midwest Can
- MFR # 9119
- Zoro # G6580749
- Country of Origin United States
- Category Reusable Water Bottles
Dimensions
Width | 9 1/4 in |
Height | 15 1/2 in |
Length | 9 1/4 in |
Details
Item | Water Container |
Capacity | 4.5 gal |
Material | High Density Polyethylene |
Standards | EPA, CARB |
Color | Clear |
Features | Single Carry Handle |
Description
Water Container, Capacity 4.5 gal, Height 15 1/2 in, Length 9 1/4 in, Width 9 1/4 in, High Density Polyethylene, Clear, Standards EPA, CARB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, Gator G3, 17-7/8" for Craftsman, Cub Cadet, MTD, Troy-Bilt (98671)
- JR PRODUCTS 3/8IN OEM LP SUPPLY HOSE, 48IN (07-31335)
- CHAMPION SPORTS Rhino Elite Medicine Ball, 10lb, Orange (PRM10)
- RAINDRIP DBL BARBCONN 1/4"" 25PK (312025B)
- MIDWEST CAN 6 gal. Water Container With Spout (6700)
- MIDWEST CAN Water Container, 6 gal. Cap., Blue, HDPE (6700)
- SODASTREAM USA 2PK 1L Carbon Bottle (1741221010)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Green (TB27UCF)
- ML KISHIGO 20 oz Aluminum Water Bottle (231117)
- CARNE 18 oz Collapsible Silicone Soccer Water Bottle (CA2611289)
- LOGO BRANDS Clemson Logo 34oz Quencher Water Bottle (123-S34QB-8)
- Midwest Can Coolers & Hydration Packs