Shop All Safety Cans
This Product is Discontinued
Midwest Can
5 gal Red Steel Gas Can (Discontinued)
Mfr # 5800
Zoro # G6537069
This Product is Discontinued
Key Features
- Material Steel
- Color Red
- Capacity 5 gal
- Standards CARB, EPA
- Height 18 1/4 in
Product Information
- Brand Midwest Can
- MFR # 5800
- Zoro # G6537069
- Country of Origin Multiple
- Category Safety Cans
Dimensions
Height | 18 1/4 in |
Width | 6 1/2 in |
Length | 13 1/2 in |
Spout Length | 7 1/8 in |
Spout Outside Dia. | 13/16 in |
Spout Outside Diameter | 7/8 in |
Details
Item | Gas Can |
Material | Steel |
Color | Red |
Capacity | 5 gal |
Standards | CARB, EPA |
Venting | Self |
Includes | Cap, Spout |
Venting Type | Self-Venting |
Compatible Fuel | Gasoline |
Tank Material | Steel |
Description
Gas Can, Capacity 5 gal, Compatible Fuel Gasoline, Tank Material Steel, Venting Type Self-Venting, Spout Length 7 1/8 in, Color Red, Height 18 1/4 in, Width 6 1/2 in, Length 13 1/2 in, Includes Cap, Spout, Product Type Military Style Gas Can, Spout Outside Diameter 7/8 in, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.