Shop All Safety Cans
Midwest Can
2GAL BLU Kerosene Can
Mfr # 2610
Zoro # G007958769
product price: $22.99
/ea
Sold in multiples of 2 for $45.98
$45.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midwest Can
- MFR # 2610
- Zoro # G007958769
- UPC # 79223026104
- Country of Origin United States
- Category Safety Cans
Description
2 Gallon, Blue, Portable, High Density Polyethylene Kerosene Can, FlameShield Safety Systems, Dual Layer Of Protection, Flame Mitigation Device, Vapor Locking Quick Flow Spout 25 Gallons Per Minute, Superior Design With EPACARB Compliant Spout, Use For Filling A Lawn Mower, Snow Blower Or ATV, Quick Flow Spout Provides Safe Fuel Storage Easy Pouring Where You Want When You Want, Wide Base Lower Center Of Gravity Reduces The Chance Of A Can Tipping Over, Made Of Durable HDPE, Spouts Close Automatically With An Air Tight Seal, Cans Have A Flame Mitigation Device To Provide An Extra Layer Of Safety, Spout Assembly Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Full Leather Back, L, PK12 (1417A)
- BAFFIN Ins Boots, Size 9, 13" H, Green, Plain, PR (8604-0000-482)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Trekdry(R) (MSD-05-011)
- MIDWEST CAN Auto Shutoff Gas Can 6Gl (6610)
- MIDWEST CAN Kerosene Can 5Gl (7610)
- MIDWEST CAN 6GAL RED Poly Gas Can (6610)
- MIDWEST CAN Diesel Can 5Gal (8610)
- MIDWEST CAN Pro Line Gas Can 5Gl (5010)
- MIDWEST CAN Auto Shutoff Gas Can 5Gl (5610)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251SX5)
- Midwest Can Safety Storage