Shop All Fences & Gates
Midwest Airlines
Midwest Air 308244B 48 in. x 100 ft. Galvanized Hardware Cloth
Mfr # 693876
Zoro # G203712134
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midwest Airlines
- MFR # 693876
- Zoro # G203712134
- Country of Origin China
- Category Fences & Gates
Description
Features
- Galvanized hardware cloth
- 19 gauge
- 1/2 in. Mesh
- Size - 48 in. X 100 ft.
- Dimension - 10.63 x 10.63 x 48.03 in.
- Item weight - 74.16 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 2Gallon Pump Sprayer (DEV803492)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902HSFL114)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 13" (SG-1700-13)
- TOOLITE #2 14 ga Round Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49501GR)
- MIDWEST AIRLINES Midwest Air 36 in. x 100 ft. Galvanized Welded Wire (MI576740)
- MIDWEST AIRLINES Midwest Air 308374A 28 in. x 25 ft. Welded Rabbit Gard Galvanized Wire (308374A)
- MIDWEST AIRLINES Midwest Air 308754A 48 in. x 50 ft. Chain Link Fabric (216096)
- MIDWEST AIRLINES Midwest Air 308223B 48 in. x 5 ft. Hardware Cloth; 0.5 in. Mesh (721314)
- MIDWEST AIRLINES Midwest Air 308231B 24 in. x 5 ft. Galvanized Hardware Cloth; 0.25 in. Mesh (308231B)
- MIDWEST AIRLINES Midwest Air 308230B 48 in. x 10 ft. Hardware Cloth; 0.5 in. Mesh (721207)
- YARDGARD Poultry Netting, 20 ga., 1", 72"x150 ft. (308435B)
- Midwest Airlines Fences & Gates