Shop All Fences & Gates
Midwest Airlines
Midwest Air 308231B 24 in. x 5 ft. Galvanized Hardware Cloth; 0.25 in. Mesh
Mfr # 308231B
Zoro # G703711729
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midwest Airlines
- MFR # 308231B
- Zoro # G703711729
- Country of Origin China
- Category Fences & Gates
Description
Features
- Galvanized Hardware Cloth.
- 0.25 in. Mesh.
- 23 Gauge.
- Redi Roll.
- Size - 24 in. x 5 ft.
- Dimension - 2.28 x 2.28 x 24.02 in.
- Item Weight - 1.38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENEX MAGIC HAND CLEANER (ZEN235883-EA)
- KOHLER Switch Pressure (24 099 03-S)
- GREENSCAPES 12 ft. L X 6 ft. W Trellis Netting (46638)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2960 Pronation & Supination Wrist Exercise Wheel (387433)
- MIDWEST AIRLINES Midwest Air 308754A 48 in. x 50 ft. Chain Link Fabric (216096)
- MIDWEST AIRLINES Midwest Air 36 in. x 100 ft. Galvanized Welded Wire (MI576740)
- MIDWEST AIRLINES Midwest Air 308223B 48 in. x 5 ft. Hardware Cloth; 0.5 in. Mesh (721314)
- MIDWEST AIRLINES Midwest Air 309311A 24 in. x 15 ft. Galvanized Welded Wire; 1 in. Mesh (181329)
- MIDWEST AIRLINES Midwest Air 309213A 36 in. x 100 ft. Galvanized Welded Wire (309213A)
- MIDWEST AIRLINES Midwest Air 308431B 48 in. x 50 ft. 1 in. Mesh Galvanized Poultry Net (308431B)
- ZORO SELECT Shade Cloth, 24 ft. L, 12 ft. H, Green (MTP-86-03-1224)
- Midwest Airlines Fences & Gates