Shop All Black Pipe Fittings
Midland Metal
Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld
Mfr # 57301
Zoro # G608175879
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midland Metal
- MFR # 57301
- Zoro # G608175879
- Country of Origin China
- Category Black Pipe Fittings
Description
pMMM p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", CPVC/EPDM, FPT x FPT (BFA2020TES)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve 2-Way (77CLF10101A)
- JOHN GUEST Tube to Hose Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI251616S-PK10)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (G200FXFL180)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 10 Length, SCH 40 Schedule, 200 to 150 deg F, Sea (57172TV)
- MIDLAND METAL Nipple Assortment, 34 x 6 Close, SCH 40, 66 Piece, Steel, Black Oxide, Import (973568)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 6 Length, SCH 80 Schedule, 200 to 150 deg F, Seam (59168TV)
- MIDLAND METAL 2 BLACK MERCHANT HALF COUPLING (65778H)
- ANVIL 1" Malleable Iron 45 Degree Elbow Class 150 (0310023809)
- ZORO SELECT 90 Bend, Cast Iron, 6 in Pipe Size, Socket (220198)
- Midland Metal Fittings