Shop All Black Pipe Fittings
Midland Metal
Pipe Nipple, 2 Nominal, NPT x Groove End Style, 6 Length, SCH 80 Schedule, 200 to 150 deg F, Seam
Mfr # 59168TV
Zoro # G608175367
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midland Metal
- MFR # 59168TV
- Zoro # G608175367
- Country of Origin China
- Category Black Pipe Fittings
Description
pMMM p
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE ACR Copper Tubing, 3/8 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper (655R)
- ANVIL Union, Malleable Iron, 1 1/2 in, FNPT (0312822422)
- CHICAGO VALVES AND CONTROLS 2", Butterfly Valve, Lug, Ductile Iron Body (55L2611020)
- K-FLEX USA 4" x 100 ft. PVC Pipe Insulation Tape (800-TAPE-WT-4-GB-100)
- MIDLAND METAL 2 BLACK MERCHANT HALF COUPLING (65778H)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 10 Length, SCH 40 Schedule, 200 to 150 deg F, Sea (57172TV)
- MIDLAND METAL Nipple Assortment, 34 x 6 Close, SCH 40, 66 Piece, Steel, Black Oxide, Import (973568)
- SMITH-COOPER 3" x 1" 90 Degree Reducing Elbow (4316001708)
- ZORO SELECT 1-1/2" Malleable Iron 90 Degree Elbow Class 300 (1LBU7)
- Midland Metal Black Pipe Fittings