Shop All Black Pipe Fittings
Midland Metal
Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam
Mfr # 57164TV
Zoro # G808175372
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midland Metal
- MFR # 57164TV
- Zoro # G808175372
- Country of Origin China
- Category Black Pipe Fittings
Description
pMMM p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- SLOAN Stop Cap Kit H1010A Cp Stop Cap Kit (Clam Shell Pkg) (3308772)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612C)
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 6 Length, SCH 80 Schedule, 200 to 150 deg F, Seam (59168TV)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 10 Length, SCH 40 Schedule, 200 to 150 deg F, Sea (57172TV)
- MIDLAND METAL Nipple Assortment, 34 x 6 Close, SCH 40, 66 Piece, Steel, Black Oxide, Import (973568)
- MIDLAND METAL 2 BLACK MERCHANT HALF COUPLING (65778H)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 6 in (HDC600)
- ZORO SELECT 2" x 1/2" Malleable Iron Hex Bushing Class 150 (5P526)
- Midland Metal Fittings