Shop All Ball Valves
Midland Metal
Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas
Mfr # 943345
Zoro # G608036613
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midland Metal
- MFR # 943345
- Zoro # G608036613
- Country of Origin China
- Category Ball Valves
Description
pMMM Gas Ball Valve, 58 in Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP GasAir, Quarter Turn Reversible Handle Actuator, Brass Body, Brass Packing NutStemBallPlated Steel Handle NutAluminum Alloy Handle Trim, PTFE Sealing WasherPackingNBR ORing Softgoods, Import DomesticImportp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Complete Float Valve Assembly, 3/8 in (PT3838312-5)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee Redu, 1/8" x 1/4" Tube Size, Black (ZUSA-TF-PTC-545)
- BLUCHER 6 " 304 Stainless Steel Floor Drain (BFD-314)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3112)
- MIDLAND METAL Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947111)
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- MIDLAND METAL Ball Valve, Mini, 14 Nominal, MNPT, 200 psi WOG, 20 to 250 deg F, Media Gas, Oil and Water, Leve (944109)
- MIDLAND METAL Ball Valve, 1 Nominal, Threaded, 2000 psi WOG, 60 to 450 deg F, Standard Port, Media Gas, Oil and (949125)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0TE0000)
- FLOW PLUS Ball Valve, 1/4", 1000 psi, CF8M, 2 pcs (02B016666RRSE)
- Midland Metal Valves