Shop All Black Pipe Fittings
Midland Metal
2 BLACK 45 ELBOW
Mfr # 65188
Zoro # G208266519
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midland Metal
- MFR # 65188
- Zoro # G208266519
- Country of Origin Unknown
- Category Black Pipe Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Jensen 255030 30 x 28 in. Horizon 3 Door Bevel Edge Medicine Cabinet with Stainless Steel Glass; Basic White (255030)
- PRIME-LINE Tub and Shower Enclosure Corner Bracket, Aluminum, 5/16 in. Wide 4 Pack (M 6024)
- AQUATROL Adjustable Relief Valve, 1/2 In, 30 psi (69A1A1M2U1-30)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 10 Length, SCH 40 Schedule, 200 to 150 deg F, Sea (57172TV)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 6 Length, SCH 80 Schedule, 200 to 150 deg F, Seam (59168TV)
- MIDLAND METAL 2 BLACK MERCHANT HALF COUPLING (65778H)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- MIDLAND METAL Nipple Assortment, 34 x 6 Close, SCH 40, 66 Piece, Steel, Black Oxide, Import (973568)
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- ZORO SELECT 2" Black Forged Steel Half Coupling Class 3000 (1MNC2)
- Midland Metal Fittings