Shop All Black Pipe Fittings
Midland Metal
12 X CLOSE XXH SMLS BLK
Mfr # 59060SMLSXX
Zoro # G908266451
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midland Metal
- MFR # 59060SMLSXX
- Zoro # G908266451
- Country of Origin Unknown
- Category Black Pipe Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel (LKAV7051FLS)
- KOHLER Dtv Prompt Digital Shower Interface, Portrait Setting (527-0)
- SLOAN Flex Tube Diaphragm Kit, Urinal (EBV1022A)
- AMERICAN STANDARD Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (6540275.002)
- MIDLAND METAL 2 BLACK MERCHANT HALF COUPLING (65778H)
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 6 Length, SCH 80 Schedule, 200 to 150 deg F, Seam (59168TV)
- MIDLAND METAL Nipple Assortment, 34 x 6 Close, SCH 40, 66 Piece, Steel, Black Oxide, Import (973568)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 10 Length, SCH 40 Schedule, 200 to 150 deg F, Sea (57172TV)
- ZORO SELECT 2" x 3/4" Steel Extra Heavy Swage Nipple (0338025950)
- Midland Metal Black Pipe Fittings