Midland Industries 940174T 0.75 in. 600 WOG Tee Handle Full Port Ball Valve
Mfr # 940174T
Zoro # G703796498
Product Information
- Brand Midland Industries
- MFR # 940174T
- Zoro # G703796498
- UPC # 787907714741
- Country of Origin China
- Category Ball Valves
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 600 WOG Tee Handle Full Port Ball Valve
- High quality material that lasts longer
- WOG: 600
- Size: 3/4"
- Size A: 2.36
- Size B: 1.92
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT SS Threaded Cap (4307000006)
- ANVIL 1-1/4" x 1" Black Forged Steel Reducer Class 3000 (0361177009)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-BN)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3192)
- MIDLAND INDUSTRIES Midland Industries 944112 0.5 MIP x MIP Forged Male x Male Mini Ball Valve (944112)
- FIROMATIC B104Cf 3/8" Flare X 1/4" Npt(M) (B104CF)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMG7)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0TE0000)
- ZORO SELECT 3/4" FNPT Chrome Brass Ball Valve Inline (107-824-CL)
- KBI Homewerks 1 in. PVC Slip Ball Valve Full Port (VBVP40LTE5B)
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- Midland Industries Ball Valves