Midland Industries 32368 0.18 in. Hose Barb Tee
Mfr # 32368
Zoro # G403882330
Product Information
- Brand Midland Industries
- MFR # 32368
- Zoro # G403882330
- UPC # 787907641221
- Country of Origin China
- Category Brass Pipe Fittings
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Hose Barb Tee
- High quality material that lasts longer
- Size A: 1.02
- Size B: 1.02
- Hose Barb Size: 3/16"
- Body Size: 0.37
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/2 In Out (31500069012000 IP)
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Tube (S5024S)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (867-419SR)
- FIORENTINI 31155-6Bp 2" Painted Balanced (F31155-6BP)
- MIDLAND INDUSTRIES Midland Industries 32091SS 0.12 in. Stainless Steel Splicer (32091SS)
- MIDLAND INDUSTRIES Midland Industries 30056 0.37 Compression x 0.75 FGH Garden Hose Dishwasher Elbow (30056)
- MIDLAND INDUSTRIES Midland Industries 30638 4 in. Garden Hose Crossed Pattern Brass Nozzle (30638)
- MIDLAND INDUSTRIES Midland Industries 30142 0.75 in. Garden Hose Cap with 12 in. Chain (30142)
- MIDLAND INDUSTRIES Midland Industries 30141 0.75 in. 86Y Zinc Wye Garden Hose Y Connector (30141)
- MIDLAND INDUSTRIES Midland Industries 28300SS 0.12 FIP 316L Stainless Steel Bulkhead Fittings (28300SS)
- INTERSTATE PNEUMATICS Brass 100 PK (FA818-100K)
- Midland Industries Brass Pipe Fittings