Shop All Two Way Radios
Midland
BizTalk Industrial Grade Two-Way IP67 Business Radio Bundle MB400X6MC, 6PK
Mfr # 105MB400X6MC
Zoro # G311790543
product price: $1,579.99
/pk 6, $263.33/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midland
- MFR # 105MB400X6MC
- Zoro # G311790543
- Country of Origin China
- Category Two Way Radios
Description
Provide your work site with dependable communication using this Midland BizTalk industrial grade two-way business radio bundle MB400X6MC. This bundle comes with 6 radios to simplify your fast-paced daily operations by providing clear communication between workers. These radios are IP67 rated for dust and water protection and they have a durable die cast metal frame. This makes them ideal for industrial workspaces construction sites and warehouses.For easy operation they boast simple push-to-talk buttons and power / volume knobs. Plus they have a 9-level VOX system to be activated by sound allowing for hands-free transmission. They include a monitor function to help receive a weak signal while the scan buttons quickly scan all channels for incoming transmissions. They also have external speaker and microphone jacks. For added versatility they include both English and Spanish voice prompts.These radios come with 16 pre-programmed channels that can be accessed using the simple channel selector knob. They are also PC programmable to 99 frequencies making them compatible with other business band radios. Thanks to the 142 privacy codes your employees can have private conversations while using the same channel as other parties. With busy channel lock-out these radios can also prevent transmission on a frequency that is already in use. To ensure safety at your job site they include emergency call buttons.For cordless use these radios operate using rechargeable 1500 mAh lithium-ion batteries with 10 hours of battery life. They come with a multi-unit charger to charge all 6 radios at once keeping them ready for operation. To indicate when the battery is running low they are equipped with low battery alert lights. They also feature high / low power settings and a battery life extender allowing you to conserve battery life if needed.Kit Includes:- Multi-unit charger- 6 MB400 business radios- 6 Rechargeable lithium-ion battery packs- 6 Belt clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Mouse, Wireless, Blue Led, Rd (97995)
- TRIPP LITE Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Gray M/M 7ft (N262-007-GY)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- MIGHTY MAX BATTERY 12V 35A LIFGPL-U1 NP33-12BFR PC3312 PS12330NB SLAA1235J Battery (ML35-12685)
- MIDLAND Biztalk Replacement BR200 Antenna (BRA200)
- MIDLAND X-Talker Walkie Talkie, 28 Mile Range, PK3 (T51X3VP3)
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- STREN-FLEX Eye and Eye Twist Sling, 1inx4 ft., 3200lb (EET2-901P)
- COBRA Two Way Radios, FRS/GMRS, 23 Miles (ACXT345)
- MIDLAND RADIO Full 15W Two-Way GMRS Radio, w/Microphone (MXT275)
- Midland Two Way Radios & Accessories