Shop All Ovens and Ranges
Midea
Range
Mfr # MGS30S2AST
Zoro # G504974897
product price: $1,389.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,389.99
Free 30-Day Returns
Key Features
- Power Source Natural Gas
- ADA Compliant Yes
- Number of Burners 5
- Self Cleaning Yes
- Weight 242 lb
Product Information
- Brand Midea
- MFR # MGS30S2AST
- Zoro # G504974897
- UPC # 810040943195
- Country of Origin Thailand
- Category Ovens and Ranges
Details
Item | Range |
Power Source | Natural Gas |
ADA Compliant | Yes |
Number of Burners | 5 |
Self Cleaning | Yes |
Weight | 242 lb |
Description
Range, Power Source Natural Gas, Color Silver, Overall Height 36 1/2 in, Overall Width 29 7/8 in, Overall Depth 26 3/8 in, Number of Burners 5, Lower Oven Capacity 6.1 cu ft, Upper Oven Capacity 6.1 cu ft, ADA Compliant Yes, Self Cleaning Yes, Cooktop BTU Output 54,000 BTU, Lower Oven BTU Output 5,000 BTU, Upper Oven BTU Output 16,000 BTU, Weight 242 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SEAL CYLINDER-REAR T45 (70013703)
- VULCAN HART Flex Tube Kit 1/4" X 24 " (00-426505-00023)
- BLODGETT Transformer 115V/24V For - Part# Bl20355 (BL20355)
- CAFE BUSTELO Coffee, 7.44 oz Net Wt, Ground, PK24 (6107)
- ESBIT Esbit E-CS985HA Esbit Alcohol Stove and Trekking Cookset (E-CS985HA)
- HOTLOGIC HotLogic 16801045-PUR Portable Personal 12V Mini Oven; Purple (16801045-PUR)
- 1947KITCHEN Non-Stick Stove Covers and Burner Protector, 4PK (TI-4SFC-SIL)
- ULTRASITE Adjustable Powder Coated Steel Fire Ring (612)
- SUMMIT 54" Wide All-In-One Kitchenette (CK54SINKR)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36C-6BN, Endurance Range, Convection Oven, Natural Gas, S/S, 6 Burners (36C-6BN)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKR)
- Midea Ovens and Ranges