Shop All Washers and Dryers
Midea
Gas Dryer, 6.7cu ft, 27"W, 24A, 120V, White
Mfr # MLTG41N1BWW
Zoro # G511327457
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$879.25
Free 30-Day Returns
Key Features
- Dryer Capacity 6.7 cu ft
- Power Source Gas
- Color White
- Voltage 120V
- Plug Type 10-30R
Product Information
- Brand Midea
- MFR # MLTG41N1BWW
- Zoro # G511327457
- UPC # 840296507742
- Country of Origin China
- Category Washers and Dryers
Dimensions
Depth with Door Open | 50 in |
Overall Height | 41 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 30 in |
Overall Width | 27 in |
Description
Gas Dryer, Power Source Gas, Dryer Capacity 6.7 cu ft, Color White, Number of Dryer Cycles 8, Overall Height 41 3/4 in, Overall Width 27 in, Overall Depth 30 in, Current 24 A, Voltage 120V, Coin-Operated No, Stackable No, Energy Star Compliant No, Depth with Door Open 50 in, Dryer Cycle Settings 8, Features End-of-Cycle Signal, Sanitize Cycle, Sensor Dry, Gas Inlet 1/2 in, Manufacturer Warranty Length 1 yr, Number of Temperature Settings 4, Perfomance Residential, Plug Type 10-30R, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Leakprf/Slip Res Surf Protect, 50ftLx4ftW (86365)
- PERFECT PRODUCTS Vacuum Belt, Black Rubber (2035******)
- NOBLES/TENNANT SQUEEGEE - REAR .25in, FITS TN (390942)
- WEILER 24" Perma-Sweep Floor Brush Maroon Polypropylene Fill (42168)
- MIDEA Electric Dryer, 6.7cu ft, 27", 24A, 120/240V (MLTE41N1BWW)
- MIDEA Electric Dryer, 7cu ft, 27"W, 24A, 120/240V (MLTE45N4BWW)
- MIDEA Top Load Washer, 4.5 cu ft, White, 27"W (MLTW45M4BWW)
- MIDEA Top Load Washer, 4.1 cu ft, White, 120V (MLTW41A1BWW)
- MIDEA Gas Dryer, 7cu ft, 27"W, 24A, 120V, White (MLTG45N4BWW)
- AVANTI 2.2 cu. ft. Front Load Washer, White (FLW22V0W)
- HARDWARE EXPRESS GE Pedestal White (SBSD137HWW)
- Midea Washers and Dryers