Shop All Enclosure Covers & Accessories
Middle Atlantic Products
VERTICAL PANEL MOUNT 3U, HEAVY DUTY THREADED RACKRAIL, BLACK FINISH
Mfr # VPM-3
Zoro # G2783497
product price: $135.99
/ea
Sold in multiples of 25 for $3,399.75
Free Shipping & Returns
$3,399.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.3 in
- Width 19.3 in
- Length 6 in
- Material Steel
- Color Black
Product Information
- Brand Middle Atlantic Products
- MFR # VPM-3
- Zoro # G2783497
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.3 in |
Width | 19.3 in |
Length | 6 in |
Details
Item | Panel |
Material | Steel |
Color | Black |
Mounting | Horizontal/Vertical |
Rackrail Type | 11963 |
Rack Units | 3 |
Product Series | VPM |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80109)
- ZORO SELECT Cable Clamp, Nylon, 1 1/4 In, PK10 (22CC50D1250)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6514)
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- STEEL CITY Floor Plate Plug, P64 Floor Plate Covers, Brass (697)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, flush, 14in W x 50in H (NQC50F)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-31)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- Middle Atlantic Products Enclosure Covers & Accessories