Shop All Electrical Box Hardware
This Product is Discontinued
Middle Atlantic Products
SRSR Series Rack (Discontinued)
Mfr # 303279
Zoro # G4261662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Width 19.125"
- Depth 23.14"
- Height 27.5"
- Finish Flat Black Powder Coat
Product Information
- Brand Middle Atlantic Products
- MFR # 303279
- Zoro # G4261662
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Width | 19.125" |
Depth | 23.14" |
Height | 27.5" |
Details
Item | SRSR Series Rack |
Material | Steel |
Finish | Flat Black Powder Coat |
Sub-Category | Other Accessories |
Description
SRSR Series Rack
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.