Shop All Electrical Box Hardware
Middle Atlantic Products
Round Lace Bar, 19"
Mfr # 231182
Zoro # G4262922
product price: $101.99
/ea
Sold in multiples of 25 for $2,549.75
Free Shipping & Returns
$2,549.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 19 in
- Depth 0.25 in
- Finish Black Powder Coat
- Height 0.4"
Product Information
- Brand Middle Atlantic Products
- MFR # 231182
- Zoro # G4262922
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Width | 19 in |
Depth | 0.25 in |
Height | 0.4" |
Details
Item | Round Lace Bar |
Material | Steel |
Finish | Black Powder Coat |
Sub-Category | Other Accessories |
Description
Round Lace Bar, 19"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Ring Terminal 1/2" Stud PK100 (RA18-12)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80129)
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- NVENT CADDY Box Mounting Hanger, NOVAL Accessory, Steel (MEB1)
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1612)
- NVENT HOFFMAN Panel Block, Panel Block, Polymide (APNLBLK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N20MP)
- CARLON Bracket 2G Low Volt Orng (SC200AR)
- CANTEX Outlet Box, Box Accessory, 1 Gang (5133542U)
- Middle Atlantic Products Electrical Box Hardware