Shop All Enclosure Covers & Accessories
Middle Atlantic Products
PANEL BLANK, 1.75"H 1RMU ALUMINUM, BLACK FINISH
Mfr # HBL1
Zoro # G1248993
product price: $27.49
/ea
Sold in multiples of 5 for $137.45
$137.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8 in
- Material Aluminum
- Color Black
- Finish Brushed
- Rack Units 1
Product Information
- Brand Middle Atlantic Products
- MFR # HBL1
- Zoro # G1248993
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.8 in |
Details
Item | Blank Panel |
Material | Aluminum |
Color | Black |
Finish | Brushed |
Rack Units | 1 |
Product Series | HBL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (CCP1.00BK)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW003V)
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Rack Mount Enclosure - 4U, 12 Strips (288 Fibers Max) W/ Glass Door (NFO-4512)
- STEEL CITY Floor Plate Plug, P64 Floor Plate Covers, Brass (692-SC)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- STEEL CITY Floor Plate Plug, P64 Floor Plate Covers, Brass (695)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- Middle Atlantic Products Enclosure Covers & Accessories