Shop All Electrical Box Hardware
Middle Atlantic Products
Horizontal Telescoping Lacer Bar
Mfr # 334474
Zoro # G4263114
Sold in multiples of 25 for $2,293.75
Free Shipping & Returns
$2,293.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 19 to 30 in
- Sub-Category Other Accessories
- Finish Black Powder Coat
Product Information
- Brand Middle Atlantic Products
- MFR # 334474
- Zoro # G4263114
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Depth | 19 to 30 in |
Details
Item | Horizontal Telescoping Lacer Bar |
Material | Steel |
Sub-Category | Other Accessories |
Finish | Black Powder Coat |
Description
Horizontal Telescoping Lacer Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A (LC1D1506B7)
- ANDERSON POWER PRODUCTS SB350 HSG RED (913-AND)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- ERICSON Dual Flip Lid Fmle Rcptcl W/Fs Cvrplt, P (1612-PWDX)
- RACO Cable Holder, Cable Accessory, Electrical Box (CS16RAC)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D100S)
- ALLEN TEL Rack Mount Fiber Optic Cabinet (GB324)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Zinc (AL31)
- RITTAL Pedestal Base Plate, Plate Accessory, Steel (6106200)
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP (MVP98)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0608)
- Middle Atlantic Products Electrical Box Hardware