Shop All Voice & Data Communication Cabinets
Middle Atlantic
Heavy-duty Sliding Shelf, 2 Space
Mfr # SSHD-28
Zoro # G6291166
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 3.5"
- Width 19"
- Depth 28.6"
- Features Adjustable Rear Rail
Product Information
- Brand Middle Atlantic
- MFR # SSHD-28
- Zoro # G6291166
- UPC # 656747117602
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Height | 3.5" |
Width | 19" |
Depth | 28.6" |
Rack Depth | 28" |
Rack Height | 2U |
Rack Width | 16.98" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Heavy-duty Sliding Shelf,2 Space |
Features | Adjustable Rear Rail |
Product Name | Heavy-Duty Sliding Shelf |
Maximum Weight Capacity | 200 lb |
Product Color | Black |
Form Factor | Rack-mountable |
Product Series | SSHD |
Description
Heavy-duty Sliding Shelf,2 Space
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- AAON SENSOR WIRE GAS HXC YELLOW 20 (R84880)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11601201)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- TRIPP LITE Cable Ladder, 10ftx1ft, 2 sections needed (SRCABLELADDER)
- TRIPP LITE Rack Enclosure, 12U, Mid-Depth, Heavy Duty (SR12UBFFD)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- APC Enclosure, 45U, 83.62 in H, 47.5in D, 19in W (AR3355)
- Middle Atlantic Voice & Data Communication Cabinets