Shop All Pilot and Ignitor Components
Midco International
Pilot Spark Rod and Flame Rod, Natural Gas, 8-17/32" L., Brute Pilot
Mfr # 1190850
Zoro # G6463158
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- Length (In.) 8-17/32"
- Type Brute Pilot
- For Use With HMA 2 & HMA 2A Direct Fired Gas Burners
Product Information
- Brand Midco International
- MFR # 1190850
- Zoro # G6463158
- Country of Origin United States
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 8-17/32" |
Details
Gas Type | Natural Gas |
Item | Pilot Spark Rod and Flame Rod |
Type | Brute Pilot |
For Use With | HMA 2 & HMA 2A Direct Fired Gas Burners |
Description
Natural Gas Pilot Assembly,Mx1190850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Ignitor Kit (41-311)
- DUCTMATE Round Gasketed Coupler, 4 in Duct Dia, Metal, 24 GA, 4 in W, 42" L, 4" H (GRLABQS4GA)
- HEIL QUAKER /ICP 1172533 Ignitor Hsi (1172533)
- WHITE-RODGERS 36C03-433 24V 3/4" X 3/4" (36C03-433)
- LOCHINVAR Plt1140 Pilot Assembly Nat (PLT1140)
- UTICA/DUNKIRK Natural Gas Pilot Assembly, PB-011.01 (PB-011.01)
- HONEYWELL Vr8204M1091 24V Intermittent (VR8204M109)
- ALLANSON 2721-620 Ignition Transformer (2721-620)
- MODINE 3H37454-1 Ipi Pilot Assembly (3H37454-1)
- EATON Lamp Module, LED, 30 V AC/DC, Red, 22mm (M22-LEDC-R)
- BECKETT 5218301U 12Vdc 2 Wire Constant (5218301U)
- Midco International Pilot and Ignitor Components