Shop All Grommets
Mid Atlantic Rubber
Rubber Grommet - 1/2" x 1/8" x 3/4" x 1" x 1/2", PK 50
Mfr # OMAR-0653-50PK
Zoro # G9888555
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mid Atlantic Rubber
- MFR # OMAR-0653-50PK
- Zoro # G9888555
- Country of Origin United States
- Category Grommets
Description
Rough and sharp edges can wreak havoc on your wires and cables, but rubber grommets are the ideal solution as they are long wearing in addition to being abrasion and tear resistant.
Made of commercial grade rubber (SBR rubber, 60 durometer), our round rubber grommets can withstand temperatures up to 180F (82 C).
Inside Dia: 1/2"
Groove Width: 1/8"
Groove Dia: 3/4"
Outside Dia: 1"
Overall Thickness: 1/2"
Qty: 50
Made of commercial grade rubber (SBR rubber, 60 durometer), our round rubber grommets can withstand temperatures up to 180F (82 C).
Inside Dia: 1/2"
Groove Width: 1/8"
Groove Dia: 3/4"
Outside Dia: 1"
Overall Thickness: 1/2"
Qty: 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 37" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 36-4 (01-30036-4)
- ZORO SELECT O-Ring, Dash 455, Viton, 0.27 In. (U38871.025.1300)
- KABA Simplex LRP1020S Mechanical Pushbutton Exit Trim Lever Lock - (LFIC) - Combination Entry - 626 (KABA-LRP1020S-26D-41)
- CCL Cam Lock, Open With Key (65009)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 1/4" x 5/16" x 7/16" x 3/8", PK 50 (OMAR-2552-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 9/16" x 1/4" x 13/16" x 1 1/16" x 1/2", PK 50 (OMAR-2563-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/32" x 9/32" x 7/16" x 7/32", PK 50 (OMAR-1734-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 3/8" x 1/4" x 1/2" x 3/4" x 1/2", PK 50 (OMAR-0828-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 1/2" x 3/16" x 13/16" x 1 1/16" x 7/16", PK 50 (OMAR-2761-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 1" x 1/8" x 1 3/8" x 1 3/4" x 1/2", PK 50 (OMAR-2872-50PK)
- SWIVEL Grommet Rubber 1-7/8 Od 61491 (SW435193)
- Mid Atlantic Rubber Grommets