Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 25 in, 25 in, PK6
Mfr # MP215-2525-ZB
Zoro # G910030941
product price: $270.99
/pk 6, $45.17/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25x25x2
- Performance Rating MERV 16
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 4 Sides and Downstream Face
Product Information
- Brand Microshield
- MFR # MP215-2525-ZB
- Zoro # G910030941
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 25x25x2 |
Nominal Height | 25 in |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Details
Performance Rating | MERV 16 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Gasket Location | 4 Sides and Downstream Face |
Standards | ASHRAE 52.2-2017, UL 900 |
Item | Mini-Pleat Air Filter |
Frame or Header Material | Plastic |
Air Filter Item | Mini-Pleat Air Filter |
Style - Air Filters | Pleated |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 16, Nominal Filter Size 25x25x2, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 4 Sides and Downstream Face, Nominal Height 25 in, Nominal Width 25 in, Nominal Depth 2 in, Standards ASHRAE 52.2-2017, UL 900, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC Left Hand Hinged End Cap, White, Fits Classic (CL-LEC)
- DURAFLOW FILTRATION Air Filter Foam Roll Media - 24 in x 25 ft x 1/4 in - FSR22525 (FSR22525)
- FIREYE E110 Flame Monitor Control (E110)
- KING ELECTRIC W Accy Grill White (WG-W)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFN6)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR94)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (4PY71)
- Microshield Mini-Pleat & V-Bank Filters