Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 24 in, 24 in, PK6
Mfr # MP215-2424-ZB
Zoro # G510030990
product price: $259.99
/pk 6, $43.33/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 24x24x2
- Performance Rating MERV 16
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 4 Sides and Downstream Face
Product Information
- Brand Microshield
- MFR # MP215-2424-ZB
- Zoro # G510030990
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 24x24x2 |
Nominal Height | 24 in |
Nominal Width | 24 in |
Nominal Depth | 2 in |
Details
Performance Rating | MERV 16 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Gasket Location | 4 Sides and Downstream Face |
Style - Air Filters | Pleated |
Standards | ASHRAE 52.2-2017, UL 900 |
Air Filter Item | Mini-Pleat Air Filter |
Item | Mini-Pleat Air Filter |
Frame or Header Material | Plastic |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 16, Nominal Filter Size 24x24x2, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 4 Sides and Downstream Face, Nominal Height 24 in, Nominal Width 24 in, Nominal Depth 2 in, Standards ASHRAE 52.2-2017, UL 900, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC PARTS Duct Temp Sensors, 4" 10Kohm Flg (TE-701-B-7-A)
- RHEEM Sequencing Relay, 24V, DPST N/O (42-23116-08)
- DAYTON Electric Fan Coil Heater, 208V, 1Ph, 5kW (2HCX8)
- TACO IFC Replacement Kit (006-047RP)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- AIR HANDLER Mini-Pleat Air Filter, 20x16x2, MERV 11 (499J15)
- AIR HANDLER Air Filter, 20x20x6, MERV 11 (52RR08)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6, MERV 11 (33NR92)
- Microshield Mini-Pleat & V-Bank Filters