Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 20 in, 25 in, PK6
Mfr # MP215-2025-ZB
Zoro # G710030998
product price: $507.99
/pk 6, $84.67/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x25x2
- Performance Rating MERV 16
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 4 Sides and Downstream Face
Product Information
- Brand Microshield
- MFR # MP215-2025-ZB
- Zoro # G710030998
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x25x2 |
Nominal Height | 20 in |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Details
Performance Rating | MERV 16 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Gasket Location | 4 Sides and Downstream Face |
Air Filter Item | Mini-Pleat Air Filter |
Style - Air Filters | Pleated |
Item | Mini-Pleat Air Filter |
Frame or Header Material | Plastic |
Standards | ASHRAE 52.2-2017, UL 900 |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 16, Nominal Filter Size 20x25x2, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 4 Sides and Downstream Face, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 2 in, Standards ASHRAE 52.2-2017, UL 900, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 432W, 1"Wx6'L (BSAT101006)
- GOODMAN Rollout Switch, 300 Deg F, M/R, SPST (B1370145)
- REZNOR Fan Sequencer (209164)
- AIR HANDLER 17x30x1 Synthetic Pleated Air Filter, MERV 8 (33E894)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- KOCH FILTER MiniPleat Filter, MERV13, 4", 16"x25"x4" (120-701-006)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 13 (6B601)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (6B590)
- Microshield Mini-Pleat & V-Bank Filters