Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 20 in, 25 in, PK3
Mfr # MP4H15P-2025
Zoro # G610037875
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 15
- Air Filter Header Type Single Header
- Media Material Synthetic
- Nominal Height 20 in
- Nominal Width 25 in
Product Information
- Brand Microshield
- MFR # MP4H15P-2025
- Zoro # G610037875
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Height | 20 in |
Nominal Width | 25 in |
Nominal Depth | 4 in |
Details
Performance Rating | MERV 15 |
Air Filter Header Type | Single Header |
Media Material | Synthetic |
Air Filter Item | Mini-Pleat Air Filter |
Style - Air Filters | Pleated |
Item | Mini-Pleat Air Filter |
Frame or Header Material | Plastic |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 15, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location Not Applicable, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 4PK (10102.13 4PK)
- PLASTIC SUPPLY 90 Degree Elbow, 10 in Duct Dia, Type I PVC, 13-3/4" L (PVCEA10)
- KOCH Std Cap Filter, Antmcrbl Pleat, 12x20x1" (102-061-002)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' (TE-631GM-1)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- AIR HANDLER Mini-Pleat Air Filter, 16x16x2", MERV 14 (4YVD7)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFG5)
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 20"x24"x12" (111-501-102)
- Microshield Mini-Pleat & V-Bank Filters