Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 20 in, 25 in, PK3
Mfr # MP415P-2025
Zoro # G510037869
product price: $225.99
/pk 3, $75.33/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 15
- Air Filter Header Type No Header
- Media Material Synthetic
- Nominal Height 20 in
- Nominal Width 25 in
Product Information
- Brand Microshield
- MFR # MP415P-2025
- Zoro # G510037869
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Height | 20 in |
Nominal Width | 25 in |
Nominal Depth | 4 in |
Details
Performance Rating | MERV 15 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Frame or Header Material | Plastic |
Style - Air Filters | Pleated |
Item | Mini-Pleat Air Filter |
Air Filter Item | Mini-Pleat Air Filter |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 15, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location Not Applicable, Nominal Height 20 in, Nominal Width 25 in, Nominal Depth 4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO FLAME Hydro Flame 32300 Thermostat Heat Only Black (32300)
- LAMBRO Lambro 107 Roof Cap, 4 in Open, Aluminum, For Up to 10 in Round Ducts (107)
- YORK Discharge Temperature Sensor (025-47670-000)
- HONEYWELL THERMAL SOLUTIONS 105061 Heat Block For C7015A (105061)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x6", MERV 11 (33NR93)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 14 (11Z796)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6", MERV 16 (33NR90)
- Microshield Mini-Pleat & V-Bank Filters