Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 20 in, 24 in, PK3
Mfr # MP415-2024
Zoro # G310037878
product price: $225.99
/pk 3, $75.33/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x24x4
- Performance Rating MERV 15
- Air Filter Header Type No Header
- Media Material Synthetic
- Nominal Height 20 in
Product Information
- Brand Microshield
- MFR # MP415-2024
- Zoro # G310037878
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x24x4 |
Nominal Height | 20 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Details
Performance Rating | MERV 15 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Style - Air Filters | Pleated |
Item | Mini-Pleat Air Filter |
Frame or Header Material | Chipboard |
Air Filter Item | Mini-Pleat Air Filter |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 15, Nominal Filter Size 20x24x4, Media Material Synthetic, Frame or Header Material Chipboard, Air Filter Header Type No Header, Gasket Location Not Applicable, Nominal Height 20 in, Nominal Width 24 in, Nominal Depth 4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 12H x 12W (20UA07)
- SPORLAN CONTROLS Me10S250Hp, 5/8"Odf R410A Valve (3500-00)
- LOMANCO 6Pk 2-1/2" Cirk-L-Vent (L-38)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 14"W, Ceiling (V5150)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x2", MERV 11 (33E967)
- KOCH FILTER MiniPleat Filter, 4V, MERV14, 24"x24"x12" (111-601-101)
- AIR HANDLER Mini-Pleat Air Filter, 16x25x4", MERV 13 (6B603)
- Microshield Mini-Pleat & V-Bank Filters