Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 20 in, 20 in, PK3
Mfr # MP415P-2020
Zoro # G910037889
product price: $218.99
/pk 3, $73.00/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 15
- Air Filter Header Type No Header
- Media Material Synthetic
- Nominal Height 20 in
- Nominal Width 20 in
Product Information
- Brand Microshield
- MFR # MP415P-2020
- Zoro # G910037889
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Details
Performance Rating | MERV 15 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Style - Air Filters | Pleated |
Air Filter Item | Mini-Pleat Air Filter |
Item | Mini-Pleat Air Filter |
Frame or Header Material | Plastic |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 15, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location Not Applicable, Nominal Height 20 in, Nominal Width 20 in, Nominal Depth 4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q5001D1000 Valve Linkage W/80 (Q5001D1000)
- ALL-FILTERS 15X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (15251.8 6PK)
- AMERIMAX HOME PRODUCTS 4"X50' Galv Flashing (70004)
- JOHNSON CONTROLS Control, Snap Action, 4" D (A19BUC-2)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x2", MERV 14 (4YVE6)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 15 (11Z805)
- AIR HANDLER Mini-Pleat Air Filter, 12x24x2", MERV 14 (4YVD3)
- Microshield Mini-Pleat & V-Bank Filters