Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 20 in, 20 in, PK3
Mfr # MP415-2020
Zoro # G510037876
product price: $218.99
/pk 3, $73.00/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x20x4
- Performance Rating MERV 15
- Air Filter Header Type No Header
- Media Material Synthetic
- Nominal Height 20 in
Product Information
- Brand Microshield
- MFR # MP415-2020
- Zoro # G510037876
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x20x4 |
Nominal Height | 20 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Details
Performance Rating | MERV 15 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Air Filter Item | Mini-Pleat Air Filter |
Item | Mini-Pleat Air Filter |
Frame or Header Material | Chipboard |
Style - Air Filters | Pleated |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 15, Nominal Filter Size 20x20x4, Media Material Synthetic, Frame or Header Material Chipboard, Air Filter Header Type No Header, Gasket Location Not Applicable, Nominal Height 20 in, Nominal Width 20 in, Nominal Depth 4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- AIR HANDLER Pleated, High Capacity, 20x35x2, MERV8 (383YD5)
- AMERI-VENT Adjustable Gas Vent, 3" Dia. (3EAL)
- HOTPOD Silent Boot, Use w/ 6LHG1, 6 In (SB-6)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 24x24x12", MERV 11 (33E914)
- KOCH FILTER MiniPleat Filter, Plstc, MERV14, 24"x24"x2" (120-710-2424)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6", MERV 16 (33NR90)
- AIR HANDLER Air Filter, 20x20x6, MERV 11 (52RR08)
- Microshield Mini-Pleat & V-Bank Filters