Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 12 in, 24 in, PK3
Mfr # MP415-1224
Zoro # G610037868
product price: $185.99
/pk 3, $62.00/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x24x4
- Performance Rating MERV 15
- Air Filter Header Type No Header
- Media Material Synthetic
- Nominal Height 12 in
Product Information
- Brand Microshield
- MFR # MP415-1224
- Zoro # G610037868
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x24x4 |
Nominal Height | 12 in |
Nominal Width | 24 in |
Nominal Depth | 4 in |
Details
Performance Rating | MERV 15 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Frame or Header Material | Chipboard |
Style - Air Filters | Pleated |
Air Filter Item | Mini-Pleat Air Filter |
Item | Mini-Pleat Air Filter |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 15, Nominal Filter Size 12x24x4, Media Material Synthetic, Frame or Header Material Chipboard, Air Filter Header Type No Header, Gasket Location Not Applicable, Nominal Height 12 in, Nominal Width 24 in, Nominal Depth 4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRUSH Steam-Water Heat Exchanger, 254,000 BtuH (TS06-036-2XXXX-SSCI-SX-CCC-11-3352)
- WELCH Vacuum Pump, 1/5 HP, 29.85 In. Hg, 1.2 cfm (2042B-01)
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (14241.12 12PK)
- NORDFAB Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 22 GA, 20 1/4 in W, 20-1/4" L, 9 in H (8040400008)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x4", MERV 13 (6B599)
- AIR HANDLER Mini-Pleat Air Filter, 14x25x2", MERV 11 (33E954)
- AIR HANDLER Mini-Pleat Air Filter, 20x24x2", MERV 14 (4YVE6)
- Microshield Mini-Pleat & V-Bank Filters