Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 12 in, 20 in, PK6
Mfr # MP215-1220-ZB
Zoro # G710030912
product price: $438.99
/pk 6, $73.17/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x20x2
- Performance Rating MERV 16
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 4 Sides and Downstream Face
Product Information
- Brand Microshield
- MFR # MP215-1220-ZB
- Zoro # G710030912
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 12x20x2 |
Nominal Height | 12 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Details
Performance Rating | MERV 16 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Gasket Location | 4 Sides and Downstream Face |
Style - Air Filters | Pleated |
Frame or Header Material | Plastic |
Standards | ASHRAE 52.2-2017, UL 900 |
Air Filter Item | Mini-Pleat Air Filter |
Item | Mini-Pleat Air Filter |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 16, Nominal Filter Size 12x20x2, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 4 Sides and Downstream Face, Nominal Height 12 in, Nominal Width 20 in, Nominal Depth 2 in, Standards ASHRAE 52.2-2017, UL 900, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Forced Air Propane Heater, 40,000 BTU, LP, 40000 BtuH (DXH40FA)
- DAYTON Rectangular OEM Blower, 1400 RPM, 1 Phase, Direct, Rolled Steel (1TDR2)
- WHITE-RODGERS 1F97-1277 24V/Millivolt 2 Or 3 (1F97-1277)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 79 CFM, 240V (BBA14-223SEB-00)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 13 (4DKY6)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (6B609)
- KOCH FILTER MiniPleat Filter, MERV13, 4", 20"x24"x4" (120-701-003)
- Microshield Mini-Pleat & V-Bank Filters