Shop All Server Switches & Adapters
Microlab
SP-MD212RD MD212 Wireless Bluetooth Portable Stereo Speaker
Mfr # MD212RED
Zoro # G6335568
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 7.7"
- Depth 2.2"
- Features Microphone
- Height 2.3"
Product Information
- Brand Microlab
- MFR # MD212RED
- Zoro # G6335568
- UPC # 878294033475
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 7.7" |
Depth | 2.2" |
Height | 2.3" |
Details
Color | Red |
Features | Microphone |
Product Type | Speaker System |
Portable | Yes |
Power Source | Battery |
Compatibility | Smartphone, Tablet PC, PC, Notebook, MP3 player, MP4 Player, CD Player, DVD Player |
Description
MD212 Wireless Bluetooth Portable Stereo Speaker w/ Microphone & Rechargeable Battery & Retractable Tray (Red)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 512Mb Compact Flash Card, Cf300 Cf Card (TS512MCF300)
- ULTRALAST ULLIONCHG Charger (ULLIONCHG)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab-smu (RAM-HOL-TAB-SMU RAM MOUNTS)
- TRANSCEND INFORMATION Usb Flash Drive - 32 Gb - Flash Memory (TS32GJF590K)
- MICROLAB SP-H21BK H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21BK)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- MOXA 4Ports Rs-232/422/485 Secure Device Server, 12-48V, W/ Adapter (NPort 6450)
- UBIQUITI NETWORKS COMMERCIAL Unifi Compact 5 Port Gig Swtch (USW-Flex-Mini)
- Microlab Server Switches & Adapters