Shop All Ice Makers
This Product is Discontinued
Microfridge
Refrigerator, Ice Compartment and Microwave, 3.6 cu. ft. (Discontinued)
Mfr # 3.6MF4A-7B1SCB
Zoro # G9633276
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerator Style Compact
- Number of Doors 2
- Microwave Wattage 700 W
- Amps 15.0 A
- Includes Mounting brackets
Product Information
- Brand Microfridge
- MFR # 3.6MF4A-7B1SCB
- Zoro # G9633276
- Country of Origin Multiple
- Category Ice Makers
Dimensions
Overall Depth | 20 1/8 in |
Cord Length | 5 ft |
Overall Height | 43 3/4 in |
Overall Width | 18 5/8 in |
Dimensions (H x W x D) | 43 3/4 in x 18 5/8 in x 20 1/8 in |
Description
Refrigerator, Ice Compartment and Microwave, Color Stainless Steel, Total Capacity 4.3 cu ft, Refrigerator Capacity 3.6 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 43 3/4 in, Overall Width 18 5/8 in, Overall Depth 20 1/8 in, Microwave Wattage 700 W, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Control Type Adjustable Dial, Cord Length 5 ft, Current 15 A, Door Hinge Side, Door Style Solid, Swing
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.