Shop All Refrigerators
This Product is Discontinued
Microfridge
Compact Refrigerator, Freezer and Microwave, 2.9 cu. ft. (Discontinued)
Mfr # 3.0RMF4H-7B1W
Zoro # G6575125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerator Style Compact
- Color White
- Number of Doors 2
- Overall Depth 20 1/8 in
- Overall Height 45 1/8 in
Product Information
- Brand Microfridge
- MFR # 3.0RMF4H-7B1W
- Zoro # G6575125
- Country of Origin Multiple
- Category Refrigerators
Dimensions
Overall Depth | 20 1/8 in |
Overall Height | 45 1/8 in |
Overall Width | 18 5/8 in |
Cord Length | 5 ft, 5 1/2 ft |
Manufacturer Warranty Length | 7 yr |
Dimensions (H x W x D) | 45 1/8 in x 18 5/8 in x 20 1/8 in |
Description
Refrigerator, Freezer and Microwave, Color White, Total Capacity 3 cu ft, Refrigerator Capacity 3 cu ft, Freezer Capacity 0.8 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 45 1/8 in, Overall Width 18 5/8 in, Overall Depth 20 1/8 in, Microwave Wattage 700 W, Energy Star Compliant Yes, Number of Shelves 4, Defrost Manual, Control Type Adjustable Dial, Cord Length 5 ft, 5 1/2 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Right
Restrictions
- View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.