Shop All Refrigerators
Microfridge
Compact Refrigerator and Microwave, 2.4 cu. ft.
Mfr # 2.3MF4-7B1SCB
Zoro # G9633294
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Refrigerator Style Compact
- Color Silver
- Number of Doors 1
- Overall Depth 19 7/8 in
Product Information
- Brand Microfridge
- MFR # 2.3MF4-7B1SCB
- Zoro # G9633294
- Country of Origin Multiple
- Category Refrigerators
Dimensions
Overall Depth | 19 7/8 in |
Overall Height | 35 5/8 in |
Overall Width | 18 5/8 in |
Cord Length | 5 ft |
Manufacturer Warranty Length | 7 yr |
Description
Refrigerator and Microwave, Color Silver, Total Capacity 2.3 cu ft, Refrigerator Capacity 2.3 cu ft, Microwave Capacity 0.7 cu ft, Overall Height 35 5/8 in, Overall Width 18 5/8 in, Overall Depth 19 7/8 in, Microwave Wattage 700 W, Energy Star Compliant Yes, Number of Shelves 8, Defrost Automatic, Control Type Adjustable Dial, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible, Features Safe Plug Technology, Signal Beeper with Adjustable Volume
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR 220-240V 50/60Hz Motor (2U-Z11018)
- PITCO Cord - Jumper (60128403)
- MANITOWOC ICE Water Pump 230-50/60 (8252709)
- KOLPAK Sweep For - Part# R13286-2565 (R13286-2565)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 900W, Microwave (4.8MF4-9B1X)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 2 Doors (4.8MF4R)
- MICROFRIDGE Compact Refrigerator, Freezer and Microwave, 4.8 cu. ft. (4.8MF4-7B1X)
- MICROFRIDGE Refrigerator/Freezer/Microwave, 44" H, Blk (3.1MF7-7B1X)
- MVP GROUP CORPORATION Kool-It Bottom Mount Refrigerator - Single Door 20.5 Cu. Ft. Silver (KBSR-1)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- Microfridge Refrigerators