Shop All Rags & Towels
Microfiber Technologies
Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Yellow
Mfr # LFK700
Zoro # G6400880
product price: $0.94
/ea
Sold in multiples of 15 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber Cloth
- Color Yellow
- Cleaning Cloth Color Yellow
Product Information
- Brand Microfiber Technologies
- MFR # LFK700
- Zoro # G6400880
- UPC # 729661118984
- Country of Origin China
- Category Rags & Towels
Details
Material | Microfiber Cloth |
Item | Microfiber Cloth,Gen Purpose,16x16,Yel |
Color | Yellow |
Cleaning Cloth Color | Yellow |
Description
Microfiber Cloth,Gen Purpose,16x16,Yel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 35" x 166' Red Rosin Paper (RF36)
- NILFISK/ADVANCE BAG 10-PACK - 6QT - BP-1, SC408 (1471098500)
- TOUGH GUY 24 in L Dust Mop, 18 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Yellow, Cotton/Polyester (1TZC1)
- SMART ESSENCE Towel Dispenser, Classic, Black (T8400TBK)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Blue (LFK500)
- MICROFIBER TECHNOLOGIES Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Red (LFK450)
- CARRAND TOWELS TERRY 4PK (45054)
- HOMEPAGE 9.9 x 9.9 in. Wipe Perla Knitted Cotton Dish Cloth, Moon Beam (HO2528394)
- SCOTT Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, (55 Towels/Roll, 30 Rolls/Case) (75130)
- WORKWIPES New White 100% Cotton Rags in Bag 1 bag (WIP596)
- CHICOPEE Chix, Sports Towels, 14 X 24, White, 6PK (8470)
- Microfiber Technologies Rags & Towels