Shop All Rags & Towels
Microfiber Technologies
Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Red
Mfr # LFK450
Zoro # G6400926
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber Cloth
- Color Red
- Cleaning Cloth Color Red
Product Information
- Brand Microfiber Technologies
- MFR # LFK450
- Zoro # G6400926
- UPC # 729661162321
- Country of Origin China
- Category Rags & Towels
Details
Material | Microfiber Cloth |
Item | Microfiber Cloth,Gen Purpose,16x16,Red |
Color | Red |
Cleaning Cloth Color | Red |
Description
Microfiber Cloth,Gen Purpose,16x16,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Mopster Floor Cleaner, w/ Microfiber Cleaning Pads (IMPLBH18SPR)
- DEWALT Handheld Vacuum, HEPA Filter, 5 Ah, 3.3 lb (DCV501HB)
- THETFORD Thetford 96015 Black Streak and Bug Remover - 64 Oz. (96015)
- SP SCIENCEWARE Biohazard Bags Holder Cover, 3 1/2 in x 5 in, Orange (F13193-0102)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Blue (LFK500)
- BUFFALO INDUSTRIES 1 Lb White Tee Shirt W/Trim (61580)
- BUFF AND SHINE Buff and Shine BFS-301G A 3 In. Heavy Compounding Pad; Cloth Tie Back.2 Pads; Package (BFS-301G)
- R & R TEXTILE Bulk Red Shop Towels, PK100 (Z21825)
- GEN Center-Pull Paper Towels, 2 Ply, 2.3 in Core Dia, 7.3 in W, 500 ft, 600 Sheets/Roll, White, 6 Pack (GEN203)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75130)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 x 16, Pink, PK24 (1820581)
- Microfiber Technologies Rags & Towels