Shop All Disposable Suits & Coveralls
Microchem
Coveralls, M, 6 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # YE30-W-92-111-03
Zoro # G7219795
product price: $235.99
/pk 6, $39.33/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Welded
- Fits Chest Size 25 in
- Coverall Style Hooded
- Cuff Style Elastic
- Inseam 31 in
Product Information
- Brand Microchem
- MFR # YE30-W-92-111-03
- Zoro # G7219795
- UPC # 076490060374
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 25 in |
Fits Waist Size | 24 in |
Named Size | M |
Height - Minimum | 62 in |
Height - Maximum | 67 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, M, Beige/Blue, PR (20GZ10)
- CONDOR Sealed Safety Glasses, Donyi Design, Anti-Fog, Wraparound, Foam Lined, Black/Blue Frame, Clear Lens (22ED39)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on Yellow (18056)
- CORDOVA Caution Do Not Enter Barricade Tape (T20102)
- MICROCHEM Encapsulated Suit, Green, Chemical Laminate, Zipper (68-4000 APOLLO)
- MICROCHEM Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-100-04)
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-09)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-T-92-132-03)
- MICROCHEM Coveralls, M, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-03)
- MICROCHEM Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-100-08)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL5X001200)
- Microchem Disposable Suits & Coveralls