Shop All Disinfectants and Sanitizers
Microban
Disinfectant Spray, Trigger Spray Bottle, Citrus, 6 PK
Mfr # 47415
Zoro # G010044015
product price: $37.69
/pk 6, $6.28/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Citrus
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Deodorizer, Disinfectant, Sanitizer
- Cleaner Form Liquid
Product Information
- Brand Microban
- MFR # 47415
- Zoro # G010044015
- UPC # 037000474159
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 32 oz |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Citrus |
Item | Disinfectant Spray |
Primary Chemical | Quat |
Cleaner Chemical Product Grouping | Deodorizer, Disinfectant, Sanitizer |
Cleaner Form | Liquid |
Net Weight | 32 oz |
Standards | EPA |
Features | Initially Kills 99.9% of Germs, Kills 99.9% of Bacteria for 24 hrs, Powerful Cleaning Formula Penetrates Greasy Soils, Prevents the Growth of Mold and Mildew for 7 Days on Hard Surfaces |
Wet Contact Time | 1 min |
EPA Registered | Yes |
Surfaces for Use On | Hard Non-Porous |
Targeted Pathogens | H1N1 |
Rinse Required | Yes |
EPA Registration Number | 4091-21 |
NSF Rating | Not Rated |
Description
Disinfectant Spray, Primary Chemical Quat, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Not Applicable, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA, Wet Contact Time 1 min, Targeted Pathogens H1N1, Product Series Microban, VOC Content Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Yellow, 24PK (1820580)
- SCOTCH-BRITE PROFESSIONAL Griddle Polishing Pad, 4 x 5 1/4, Brown, PK60 (46)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can (4)
- KIMBERLY-CLARK PROFESSIONAL Bathroom Tissue, Standard, 1 Ply, 1210 Sheets, White, 80 PK (05102)
- MICROBAN Sanitizing Spray, 15 fl oz (0.5 quart) Citrus, Clear, 6 PK (PGC30130CT)
- MICROBAN Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (30120)
- MICROBAN Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (30110)
- DIVERSEY Disinfectant Cleaner, 1.5 gal. Jug, Unscented, Clear, 2 PK (5271361)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 04650)
- PURE HARD SURFACE DISINFECTANT Pure 3oz Spray / 60 per case (Pure-3oz)
- BETCO Cleaners & Detergents, Bottle, Lavender, 4 PK (3414700)
- Microban Disinfectants and Sanitizers