Shop All Collet, Tool Post and Holder Sets
Micro-Quik
Quick Change Tool Holder - Steel
Mfr # QTH-85L
Zoro # G8043287
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- Series QTH
- Style Inch
- For Use With Lathe Applications Requiring Longer Reach
- Shank .1875"
Product Information
- Brand Micro-Quik
- MFR # QTH-85L
- Zoro # G8043287
- UPC # 728709167137
- Country of Origin United States
- Category Collet, Tool Post and Holder Sets
Dimensions
Overall Length | 5.8000 in |
Shank Size | 3/16 in |
Head Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Bore Dia. | 3/16" |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
Series | QTH |
Style | Inch |
For Use With | Lathe Applications Requiring Longer Reach |
Shank | .1875" |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Coolant Fed | Coolant Through |
Shank Type - Machining | Straight |
Finish | UN |
Description
Boring Bar Holder, QTH, Overall Length 5.8000 in, Shank Type - Machining Straight, Shank Dia. 1/2 in, For Use With Lathe Applications Requiring Longer Reach, Coolant Fed Coolant Through, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 6mmx3/8x5/8x2-7/16 (C75094)
- ESTWING EMPN Pneumatic Mini Palm Nailer with Magnetic Tip (EMPN)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1025008)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-210L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-207L)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-407)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-105)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-410)
- DORIAN Tool Post & Holder Set, 7 PC, CXA Series (SDN35CXA-BSII)
- Micro-Quik Collet, Tool Post and Holder Sets